Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Lantern, Matte Black, 1-Light

  • Mfr # 5182BK/FR

  • Zoro # G7325783


product price: $66.00
/ea

Key Features

Voltage
120V
Width
6-1/4 in
Height
13 in
Watts
100
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5182BK/FR
Zoro #
G7325783
UPC #
878925007738
Country of Origin
China

Dimensions

Width
6-1/4 in
Height
13 in
Height on Center
4-1/2 in
Back Plate Height
6 in
Back Plate Length
1 in
Back Plate Width
4-1/2 in

Details

Item
Wall Lantern,Matte Black,1-Light
Voltage
120V
Watts
100
Finish
Matte Black
Standards
UL
Socket Type
Ceramic
Mounting Locations Supported
Exterior Wall Mount
Glass Finish
Frosted
Projection
7-1/2 in
Bulb Base Type
E26
Shade Shape
Panes
Base Material
Cast Aluminum
Collection
Craftsman 2
Location Rating
Wet
Back Plate Shape
Oval
Dimmable
Yes
Shade Material
Glass

Description

Wall Lantern,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.