Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, 1-Light, Oil-Rubbed Bronze

  • Mfr # 1511ORB

  • Zoro # G7328717


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6-1/4 in
Height
16 in
Watts
100
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511ORB
Zoro #
G7328717
UPC #
849596004821
Country of Origin
China

Dimensions

Width
6-1/4 in
Height
16 in
Shade Width
4-1/4 in
Back Plate Width
6-1/4 in
Shade Height
8-1/2 in
Shade Depth
4-1/4 in
Back Plate Height
16 in
Back Plate Length
3/4 in
Height on Center
8 in

Details

Item
Wall Light,1-Light,Oil-Rubbed Bronze
Voltage
120V
Watts
100
Finish
Oil Rubbed Bronze
Glass Color
Opal
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Glass Finish
Opal
Projection
5-3/4 in
Location Rating
Wet
Dimmable
Yes
Shade Shape
Cylindrical
Shade Material
Glass
Collection
Cooper
Base Material
Steel
Back Plate Shape
Rectangular
Bulb Base Type
E26

Description

Wall Light,1-Light,Oil-Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.