Shop BESA LIGHTING
See all product information
Create Account
Besa Outdoor Moto 13 Grid Bronze White Acrylic 2x60W E12
- Mfr # MOTO13GR-WA-BR
- Zoro # G915562966
product price:Â
$
697.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
15.75 in
Finish
White Acrylic
Glass Color
White
Fixture Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOTO13GR-WA-BR
- Zoro #
- G915562966
- UPC #
- 768907304866
- Country of Origin
- United States
- Item
- Outdoor
- Voltage
- 120V
- Finish
- White Acrylic
- Glass Color
- White
- Fixture Wattage
- 60W
- Damp/Wet Rating
- Wet
- Number of LEDs
- 2
- Dimmable
- Yes
- Mounting
- Vertical
- Shade Material
- Acrylic
- Material
- Aluminum
- Style
- Contemporary
- UL or ETL Listing
- UL
- Bulb Shape
- B10
- Fixture Socket Type
- E12 (Candelabra)
- Fixture Finish
- Bronze
- cUL or cETL Listing
- cUL
- ADA Compliant (Y/N)
- Yes
Dimensions
- Height
- 15.75 in
- Diameter/Width (in Inches)
- 11 in
- Extension/Depth (in Inches)
- 3.5 in
- Height of Center (in Inches)
- 7.875 in
Description
Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.