Zoro Homepage

Wall Light, 2-Light, Oil-Rubbed Bronze

  • Mfr # 32003ORB

  • Zoro # G7325689


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
MarbleX
Finish
Oil Rubbed Bronze
Glass Color
Clear
Lamp Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32003ORB
Zoro #
G7325689
UPC #
849596001653
Country of Origin
China

Dimensions

Back Plate Width (in)
6.5
Back Plate Height (in)
7.25

Details

Item
Wall Light,2-Light,Oil-Rubbed Bronze
Features
Dimmable
Lens Material
MarbleX
Finish
Oil Rubbed Bronze
Glass Color
Clear
Lamp Type
E12
Max. Fixture Wattage
120
Socket Type
Bakelite
Fixture Type
Exterior Wall Mount
Environment
Wet
Shade Material
Glass
Shade Shape
Pane
Back Plate Shape
Rectangular
Collection
Chapel Hill

Description

Wall Light,2-Light,Oil-Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.