Zoro Homepage

Wall Light, Arch, Bronze, 1-Light

  • Mfr # 9002ABZ

  • Zoro # G7330762


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Powder Coated Steel
Finish
Architectural Bronze
Glass Color
Frosted
Socket Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002ABZ
Zoro #
G7330762
UPC #
875627008506
Country of Origin
China

Dimensions

Back Plate Width (in)
4.25
Back Plate Height (in)
6.25

Details

Item
Wall Light,Arch,Bronze,1-Light
Features
Dimmable
Lens Material
Powder Coated Steel
Finish
Architectural Bronze
Glass Color
Frosted
Socket Type
Ceramic
Lamp Type
E26
Max. Fixture Wattage
100
Fixture Type
Exterior Wall Mount
Shade Material
Glass
Shade Shape
Pane
Back Plate Shape
Rectangular
Collection
Artisan
Environment
Wet

Description

Wall Light,Arch,Bronze,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.