Zoro Homepage

Wall Light, Arch, Bronze, 2-Light

  • Mfr # 39012ABZ

  • Zoro # G7328988


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
MarbleX
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Bakelite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39012ABZ
Zoro #
G7328988
UPC #
849596000625
Country of Origin
China

Dimensions

Back Plate Width (in)
4.5
Back Plate Height (in)
9

Details

Item
Wall Light,Arch,Bronze,2-Light
Features
Dimmable
Lens Material
MarbleX
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Bakelite
Max. Fixture Wattage
120
Lamp Type
E12
Fixture Type
Exterior Wall Mount
Environment
Wet
Shade Material
Glass
Shade Shape
Pane
Collection
Aiken
Back Plate Shape
Rectangular

Description

Wall Light,Arch,Bronze,2-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.