Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Black Coral, 1-Light

  • Mfr # 39502BC

  • Zoro # G7331027


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7-1/2 in
Height
16 in
Watts
100
Finish
Black Coral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39502BC
Zoro #
G7331027
UPC #
849596001042
Country of Origin
China

Dimensions

Width
7-1/2 in
Height
16 in
Shade Height
8 in
Back Plate Height
9 in
Shade Depth
6 in
Back Plate Width
5-1/8 in
Height on Center
7 in
Back Plate Length
1 in
Shade Width
6 in

Details

Item
Wall Light,Black Coral,1-Light
Voltage
120V
Watts
100
Finish
Black Coral
Glass Color
Clear
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Collection
Highgate
Projection
9-5/8 in
Shade Material
Glass
Bulb Base Type
E26
Dimmable
Yes
Shade Shape
Cylindrical
Back Plate Shape
Rectangular
Location Rating
Wet
Base Material
MarbleX

Description

Wall Light,Black Coral,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.