Zoro Homepage

Wall Light, LED, 1-Light, Textured White

  • Mfr # 1401TW

  • Zoro # G7326127


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4-1/2 in
Height
5-1/4 in
Watts
4
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401TW
Zoro #
G7326127
UPC #
849596001189
Country of Origin
China

Dimensions

Width
4-1/2 in
Height
5-1/4 in
Back Plate Length
3/4 in
Back Plate Diameter
4-1/4 in
Height on Center
2 in

Details

Item
Wall Light,LED,1-Light,Textured White
Voltage
120V
Watts
4
Lens Material
Glass
Lumens
190
Finish
Textured White
Standards
ETL
Color Temperature
3000K
Mounting Locations Supported
Exterior Wall Mount
Lumens Per Watt
47.5
Glass Finish
Frosted
Back Plate Shape
Round
Equivalent Watts
13W Incandescent
Dimmable
No
Location Rating
Wet
Projection
4-1/4 in
Base Material
Stainless Steel

Description

Wall Light,LED,1-Light,Textured White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.