Zoro Homepage

Wall Light, Matte Black, 2-Light

  • Mfr # 5511BK

  • Zoro # G7329222


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
24 in
Watts
120
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511BK
Zoro #
G7329222
UPC #
878925003662
Country of Origin
China

Dimensions

Width
9 in
Height
24 in
Back Plate Length
1 in
Height on Center
10 in
Back Plate Width
5-1/2 in
Back Plate Height
13 in

Details

Item
Wall Light,Matte Black,2-Light
Voltage
120V
Watts
120
Finish
Matte Black
Glass Color
Clear
Standards
UL
Lamp Watts
60
Socket Type
Bakelite
Mounting Locations Supported
Exterior Wall Mount
Bulb Base Type
E12
Collection
Telfair
Base Material
Cast Aluminum
Dimmable
Yes
Projection
12 in
Back Plate Shape
Rectangular
Shade Shape
Panes
Shade Material
Glass
Location Rating
Wet

Description

Wall Light,Matte Black,2-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.