Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acco 2-Piece Steel Fastener, 3" Capacity, Pk50 A7070723F

2-Piece Steel Fastener, 3" Capacity, Pk50 (Discontinued)

  • Mfr # A7070723F
  • Zoro # G5260075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7070723F
Zoro #
G5260075
UPC #
050505707232
Country of Origin
China

Dimensions

Expanded Width
3"
Size
8-1/2" Prong to Prong

Details

Item
Premium Prong Fasteners
Color
Silver
Material
Metal
Features
Complete Set—Includes two-prong bases and compressors.
Fastener Sheet Capacity
300 Sheets
Fastener Capacity [Nom]
3"
Fastener Subtype
Two-Piece Two-Prong Set
Center To Center
8.5"

Description

Fasteners,2Piece,Steel,3 In.,Max,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.