This item is Discontinued.

Acco ACCO Brands AAG481225 Day Runner PRO 2PPD Wide Area Planning Pages Refill; Gray - Size 4 AAG481225

ACCO Brands AAG481225 Day Runner PRO 2PPD Wide Area Planning Pages Refill; Gray - Size 4 (Discontinued)

  • Mfr # AAG481225
  • Zoro # G404012491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAG481225
Zoro #
G404012491
UPC #
38576260610
Country of Origin
China

Description

PRO Two-Page-Per-Day Planning Pages are designed for use with Day Runner Pro Business System Planners. Structured planning is ideal for the person who desires more function and control. Dated yearly refill ranges 12 months from January to December. Two-page-per-day spreads feature ruled, quarter-hourly appointment times from 8 AM to 5 PM, half-hourly appointment times from 6 PM to 7 PM, prioritized activities, expense tracking, ruled daily notes, numbered weeks, count of days/days remaining, holidays, and past, current and future months reference. Planning pages include monthly overview tabs, an event calendar and four-year overview.

Features
  • Detailed approach to planning your day
  • Quarter-hourly appointment times in a spacious, 2-page daily format
  • Covers a full year of planning from January to December
  • High-quality paper for superior ink bleed-resistance
  • Tabbed monthly overviews for long-range planning
Specifications
  • Julian Dates: Yes
  • Date Format: Daily
  • Sheet Height: 8 1/2"
  • Sheet Width: 5 1/2"
  • Double Page Layout: 1 Day
  • Time Period: 1 Year
  • Start Month: January
  • Start Year: 2020
  • End Month: December
  • End Year: 2020
  • Color: White
  • Material: Paper
  • Assembly Required: No
  • Environmentally Friendly: Yes
  • Planner Size: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.