Brands- ACC15663 Top-Tab Folders- w- Fasteners- 3in. Exp- Letter- Blue

  • Mfr # ACC15663
  • Zoro # G303902749
product price: 
$
99.15
/ea

Key Features

Sheet Size
8 1/2 x 11 in
Index Tab Color
Blue
Features
Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACC15663
Zoro #
G303902749
UPC #
50505156634
Country of Origin
United States
Index Tab Color
Blue
Features
Reinforced

Dimensions

Sheet Size
8 1/2 x 11 in

Description

  • Back Cover Color: Dark Blue.
  • Catalog Publishing Type: Classification Folders-Expanding/Same.
  • Classification Folder Type: Top Tab.
  • Presstex ColorLife Classification Folder feature a reinforced expandable Tyvek gusset.
  • Made of durable acrylic-coated 15 point cover stock.
  • Six-part file has two center leaves.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews