Shop DURABLE OFFICE PRODUCTS
See all product information
Create Account
DBL220307 DuraClip Report Cover 30 Sheet Capacity 11 in. x 8.5 in. DK Blue
- Mfr # 220307
- Zoro # G403781176
product price:Â
$
18.89
/ea
Key Features
Material
Steel; Vinyl
Sheet Size
8 1/2" Width x 11" Length
Sheet Capacity
30
Series
DURACLIP
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220307
- Zoro #
- G403781176
- UPC #
- 616528220419
- Country of Origin
- Germany
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Report Cover
- Material
- Steel; Vinyl
- Sheet Capacity
- 30
- Series
- DURACLIP
- Sheet Standard
- Letter
- Fastener Material
- Steel
Description
Report cover requires no hole-punching. Ideal for reports and presentations. A strong memory clip expands to hold contents securely and returns to its original size after use. Back and spine offer a vibrant color while front cover is made of clear, sturdy vinyl to show off contents while protecting them from the elements and accidents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.