Brands- ACC16036 Classification Folders- 3in. Exp- Legal- 2 Partition- Earth Red
- Mfr # A7016036
- Zoro # G803711322
product price:Â
$
96.75
/ea
Key Features
Color
Earth Red
Material
Pressboard, Tyvek
Sheet Size
8-1/2" x 14"
Features
Durable, Reinforced Gusset, Tyvek Gusset, Expandable Gusset
Folder Thickness
6 pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7016036
- Zoro #
- G803711322
- UPC #
- 50505160365
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2" x 14"
- Folder Thickness
- 6 pt
Details
- Item
- Classification Folder
- Color
- Earth Red
- Material
- Pressboard, Tyvek
- Features
- Durable, Reinforced Gusset, Tyvek Gusset, Expandable Gusset
- Folder Capacity
- 3 in
- Number of Dividers
- 2
- Number of Fasteners
- 6
- Sheet Standard
- Legal
- Fastener Capacity
- 1 in
Description
Durable Pressboard Classification Folders are ideal for keeping important documents in place. Each folder is made of 25 point recycled pressboard with expandable Tyvek color-matched gussets and has two expandable Tyvek gussets for durability. Made from 60 percent recycled content with 10 percent post-consumer material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.