Shop SMEAD
See all product information
Create Account
Recycled Letter Size Manila File Backs w/Prong Fasteners, 2" Capacity, 100/Box
- Mfr # 35511
- Zoro # G404903331
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Width
11.5"
Color
Manila
Material
Manila
Sheet Size
8 1/2" Width x 11" Length
Height
8.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35511
- Zoro #
- G404903331
- UPC #
- 86486355117
- Country of Origin
- United States
- Item
- File Back
- Color
- Manila
- Material
- Manila
- Shape
- Rectangular
- Sheet Standard
- Letter
Dimensions
- Width
- 11.5"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 8.5"
- Media Size Capacity
- 2"
Description
Smead recycled letter size manila file backs w/prong fasteners, 2" capacity, 100/box fits into standard file pockets without bulging out the side gussets. Group papers together in sequence for quick reference and easy access. Heavyweight manila for extra durability. Classification folder type: file backs; size: letter; number of sections: 1. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.