
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7071511
Zoro #
G4787995
UPC #
050505715114
Country of Origin
China
Dimensions
Size
#2
Outside Diameter
1.25"
Details
Item
Brass Washer,Corrosion Resistant,PK100
Material
Brass
Color
Brass
Product Type
Brass Washer,Corrosion Resistant,PK100
For Use With
1.25" to 4" Long Two-Prong Fasteners
Weight
0.073 lbs
Description
Brass Washer,Corrosion Resistant,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.