This item is Discontinued.

Acco Classification Folder 8-1/2 x 11", 6 Section, Blue, Pk10 A7015663

Classification Folder 8-1/2 x 11", 6 Section, Blue, Pk10 (Discontinued)

  • Mfr # A7015663
  • Zoro # G5110065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7015663
Zoro #
G5110065
UPC #
050505156634
Country of Origin
United States

Dimensions

Expanded Width
3"
Size
Letter
Folder Size
Letter

Details

Item
6-Part Classification Folders
Color
Dark Blue
Divider Color
Natural Brown
Cover Fastener Capacity
0.5"
Cover Color
Dark Blue
Cover Tab Position
Right of Center
Cover Material
15-pt Pressboard
Divider Tab Cut
2/5-Cut
Cover Tab Style
Top Tab
Total Number of Fasteners
6
Divider Tab Style
Top Tab
Divider Fastener Capacity
0.5"
Cover Tab Cut
2/5-Cut
Total Number of Dividers
2
Divider Material
20-pt Kraft
Cover Fasteners
2
Fasteners per Divider
2

Description

Classify Folder,Letter,6-Sec.,Blue,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.