This item is Discontinued.

Acco Cover, Presstex, Top, 8.5 x 11", Red 17048

Cover, Presstex, Top, 8.5 x 11", Red (Discontinued)

  • Mfr # 17048
  • Zoro # G5997463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17048
Zoro #
G5997463
UPC #
-
Country of Origin
United States

Dimensions

Width
11"
Expanded Width
3"
Size
Letter

Details

Item
Report Cover
Color
Red

Description

Cover,Presstex,Top,8.5 x 11 In.,Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.