Shop ACCO
See all product information
Create Account
Paper Clip, Metal, 1 1/4" L, PK10
- Mfr # ACC72365PK
- Zoro # G622886973
product price:Â
$
11.35
/pk of 10, $1.14/ea
Key Features
Sheet Capacity
10
Length
1 1/4 in
Features
Reusable, Durable
Size
#1
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACC72365PK
- Zoro #
- G622886973
- UPC #
- 30050505723653
- Country of Origin
- United States
- Sheet Capacity
- 10
- Features
- Reusable, Durable
- Finish
- Smooth
- Material
- Metal
- Item
- Paper Clip
- Color
- Silver
- Product Type
- Paper Clips
- Shell Material
- Metal
- Wire Color
- Silver
- Traction Material
- Metal
Dimensions
- Length
- 1 1/4 in
- Size
- #1
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Bottle Size
- #1
- Size - Alpha
- #1
- Container Size
- #1
Description
Paper Clip, Size #1, Color Silver, Material Metal, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.