Shop FELLOWES
See all product information
Create Account
EasyPress Full Strip Stapler - Staples Upto 40 Sheet - Holds Upto 210 Staple - Full Strip - Staple
- Mfr # 5014501
- Zoro # G223364818
product price:Â
$
44.69
/ea
Key Features
Staple Capacity
210
Features
Antimicrobial, Durable, Jam-free, Ergonomic Design, Low Staple Indicator
Sheet Capacity
40
Color
White
For Use With
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5014501
- Zoro #
- G223364818
- UPC #
- 43859786756
- Country of Origin
- China
Dimensions
- Staple Size
- 1/4 in
Details
- Staple Capacity
- 210
- Item
- Stapler
- Features
- Antimicrobial, Durable, Jam-free, Ergonomic Design, Low Staple Indicator
- Sheet Capacity
- 40
- Color
- White
- For Use With
- Paper
- Staple Type
- Full Strip
Description
EasyPress Full Strip Stapler - Staples Upto 40 Sheet - Holds Upto 210 Staple - Full Strip - Staple Size: 0.25in - White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.