Paper Clip, Silver, 1in L, PK100
- Mfr # ACC72130
- Zoro # G2957109
product price:Â
$
4.69
/pk of 100, $0.05/ea
Key Features
Size
#3
Material
Steel
Color
Silver
Finish
Smooth
Product Type
Paper Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC72130
- Zoro #
- G2957109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- #3
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Bottle Size
- #3
- Size - Alpha
- #3
Details
- Item
- Paper Clip
- Material
- Steel
- Color
- Silver
- Finish
- Smooth
- Product Type
- Paper Clips
- Shell Material
- Steel
- Wire Color
- Silver
Description
Paper Clip, Size #3, Color Silver, Material Steel, Finish Smooth, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.