Shop SWINGLINE
See all product information
Create Account
Business Stapler, 20 Sheet, Rio Red
- Mfr # S7074736E
- Zoro # G5885507
product price:Â
$
22.39
/ea
Key Features
Crown
0.5"
Sheet Capacity
30
Leg Length
0.25"
Throat Depth
3.63"
Color
Rio Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7074736E
- Zoro #
- G5885507
- UPC #
- -
- Country of Origin
- China
- Item
- Business Stapler,20 Sheet,Rio Red
- Crown
- 0.5"
- Sheet Capacity
- 30
- Color
- Rio Red
- Tool Weight
- 1.17 lbs
- Staple Capacity
- Full Strip (210 Staples)
- Material
- Metal
- Loading
- Top
- Features
- Tacking
- Staple Type
- S.F.® 4® Premium
- Power Source
- Manual
- Replacement Staples
- Swingline 35108, 35450, 35556
- Type of Staple Used
- S.F. 4 Premium
- Tacking
- Yes
- Magazine Loading
- Top
- For Use With
- S.F. 4 Premium
Dimensions
- Leg Length
- 0.25"
- Throat Depth
- 3.63"
- Depth
- 3.63"
- Size
- 0.5"
Description
Business Stapler,20 Sheet,Rio Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.