Shop ACCO
See all product information
Create Account
Pressboard Report Cover 8-1/2 x 11", Red
- Mfr # A7025979A
- Zoro # G7490607
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Width
8-1/2"
Expanded Width
3"
Material
Pressboard
Size
Letter
File Fastener Type
Two-Piece Prong Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7025979A
- Zoro #
- G7490607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8-1/2"
- Expanded Width
- 3"
- Size
- Letter
- Sheet Size
- 8.5 x 11
- Compatible Sheet Height
- 11 in
- Compatible Sheet Width
- 8 1/2 in
- Sheet Capacity Size
- 3 in
Details
- Item
- Report Cover
- Color
- Red
- Material
- Pressboard
- File Fastener Type
- Two-Piece Prong Fastener
- Features
- Holes 8.5" Center To Center
- Cover Material
- Pressboard
- Center To Center
- 8.5"
- Fastener Material
- Metal
- Report Cover Quantity
- 1
- Front Cover Color
- Executive Red
- Number of Fasteners
- 1
- Sheet Type
- Punched
- Spine Color
- Executive Red
- Shell Material
- Pressboard
- Wire Color
- Red
Description
Report Cover, Color Red, Material Pressboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.