Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acco Pressboard Report Cover 8-1/2 x 14", Red A7019928A

Pressboard Report Cover 8-1/2 x 14", Red (Discontinued)

  • Mfr # A7019928A
  • Zoro # G7490290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7019928A
Zoro #
G7490290
UPC #
050505199280
Country of Origin
United States

Dimensions

Expanded Width
2"
Size
Legal
Sheet Size
8.5 x 14

Details

Item
Report Cover
Color
Red
File Fastener Type
Two-Piece Prong Fastener
Features
Holes 2.75" Center To Center
Number of Fasteners
1
Sheet Type
Punched
Report Cover Quantity
1
Cover Material
Pressboard
Center To Center
2.75"
Front Cover Color
Red
Spine Color
Red
Fastener Material
Metal

Description

Pressboard Report Cover,8.5x14",Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.