
Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (Discontinued)
- Mfr # A7017041
- Zoro # G5225322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7017041
Zoro #
G5225322
UPC #
50505170418
Country of Origin
United States
Dimensions
Size
8.5 x 11
Details
Color
Black
Material
PRESSTEX®
Weight
0.229 lbs
Capacity
3"
Features
Top Bound—Holes 4.25" center to center.
Center To Center
4.25"
Fastener Type
Two-Piece Prong Fastener
Number of Fasteners
1
Sheet Type
Punched
Description
ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.