Presstex Report Cover with Tyvek Hinge, Two-Piece Prong Fastener, 8.5 x 11, Executive Red

  • Mfr # A7025079A

  • Zoro # G115621197


product price:  $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Material
PRESSTEX®
File Fastener Type
Two-Piece Prong Fastener
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7025079A
Zoro #
G115621197
UPC #
50505250790
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in

Details

Item
Tang/Prong Binding Report Covers
Color
Executive Red
Material
PRESSTEX®
File Fastener Type
Two-Piece Prong Fastener

Description

Look smart and be prepared with a durable, moisture resistant PRESSTEX report cover. Keep all of your documents bound, clean and dry. 20 pt stock made in part of recycled materials. Reinforced Tyvek hinges secure large stacks of papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.