Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acco Report Cover 8-1/2 x 11", 20 Pt., Black A7025071A

Report Cover 8-1/2 x 11", 20 Pt., Black (Discontinued)

  • Mfr # A7025071A
  • Zoro # G7490397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7025071A
Zoro #
G7490397
UPC #
050505250714
Country of Origin
United States

Dimensions

Expanded Width
3"
Size
Letter
Sheet Size
8.5 x 11

Details

Item
Report Cover
Color
Black
File Fastener Type
Two-Piece Prong Fastener
Features
Side Bound—Holes 8.5" center to center.
Front Cover Color
Black
Number of Fasteners
1
Fastener Material
Metal
Report Cover Quantity
1
Spine Color
Black
Center To Center
8.5"
Cover Material
PRESSTEX®
Sheet Type
Punched

Description

Report Cover,20Pt,11x8.5",Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.