Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acco Report Cover 8-1/2 x 11", 20 Pt., Blue A7017022

Report Cover 8-1/2 x 11", 20 Pt., Blue (Discontinued)

  • Mfr # A7017022
  • Zoro # G7489076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7017022
Zoro #
G7489076
UPC #
050505170227
Country of Origin
United States

Dimensions

Width
11"
Expanded Width
2"
Size
Letter
Sheet Size
8.5 x 11

Details

Item
Report Cover
Color
Light Blue
File Fastener Type
Two-Piece Prong Fastener
Features
Top Bound—Holes 2.75" center to center
Center To Center
2.75"
Fastener Material
Metal
Cover Material
PRESSTEX®
Front Cover Color
Light Blue
Spine Color
Light Blue
Sheet Type
Punched
Number of Fasteners
1
Report Cover Quantity
1

Description

Cover,Rep,20Pt,8.5x11",Light Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.