
Report Cover 8-1/2 x 11", 20 Pt., Light Blue
Mfr # A7025072A
Zoro # G7490360
product price:Â $4.79
/pk 25, $0.19/eaKey Features
Expanded Width
3"
Color
Light Blue
Size
Letter
Sheet Size
8.5 in x 11 in
File Fastener Type
Two-Piece Prong Fastener
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7025072A
Zoro #
G7490360
UPC #
050505250721
Country of Origin
United States
Dimensions
Expanded Width
3"
Size
Letter
Sheet Size
8.5 in x 11 in
Details
Item
Report Cover
Color
Light Blue
File Fastener Type
Two-Piece Prong Fastener
Number of Fasteners
1
Fastener Material
Metal
Center To Center
8-1/2 in
Description
Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.