Shop BUSINESS SOURCE
See all product information
Create Account
Report Cover, White, Plastic, PK50
- Mfr # BSN78503
- Zoro # G622886331
product price:Â
$
23.75
/pk of 50, $0.48/ea
Key Features
Sheet Size
8-1/8 in x 11 in
Color
White
Material
Plastic
Folder Capacity
1/8 in
Overall Width
8 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN78503
- Zoro #
- G622886331
- UPC #
- 30035255785038
- Country of Origin
- China
- Color
- White
- Material
- Plastic
- Item
- Report Cover
- Folder Capacity
- 1/8 in
- Shell Material
- Plastic
- Wire Color
- White
- Traction Material
- Plastic
Dimensions
- Sheet Size
- 8-1/8 in x 11 in
- Overall Width
- 8 1/8 in
- Overall Height
- 11 1/4 in
- Compatible Sheet Width
- 8 1/8 in
- Sheet Capacity Size
- 1/8 in
- Compatible Sheet Height
- 11 in
Description
Report Cover, Color White, Material Plastic, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.