
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7018928
Zoro #
G7489155
UPC #
050505189281
Country of Origin
United States
Dimensions
Expanded Width
2"
Size
Letter
Sheet Size
8.5 x 11
File Size
Letter
Details
Item
Report Covers with Spring-Style Fastener
Color
Earth Red
Material
Pressboard
File Fastener Type
Spring Style Fastener
Features
Flexible
Recycled Content
0.6
Cover Material
Pressboard
Number of Fasteners
1
Fastener Material
Metal
Front Cover Color
Earth Red
Sheet Type
Punched
Report Cover Quantity
1
Spine Color
Earth Red
Center To Center
2.75"
Description
Report Cover,Spring Clip,Earth Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.