Zoro Homepage

13-WATT AC ADAPTER FOR

  • Mfr # 4GY-00001-ACC

  • Zoro # G810601418


product price: $51.25
/ea

Key Features

Max. Output Power
13 W
Device Supported
Tablet PC
Compatibility
Microsoft Surface 3 Tablet PC
Output Voltage
5V DC
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GY-00001-ACC
Zoro #
G810601418
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Max. Output Power
13 W
Device Supported
Tablet PC
Compatibility
Microsoft Surface 3 Tablet PC
Output Voltage
5V DC
Item
AC Adapter
USB
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.