Zoro Homepage

16GB DDR3-1600 LV RDIMM

  • Mfr # A6994465-ACC

  • Zoro # G910600427


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
240
Signal Processing
Registered
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994465-ACC
Zoro #
G910600427
UPC #
810001241490
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Number of Pins
240
Signal Processing
Registered
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.