64.0GB 4 X 16GB 2666MHZ DDR4 PC4-21300 260-PIN SO-DIMM MEM UPGKIT

  • Mfr # OWC2666DDR4S64S

  • Zoro # G814877277


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
260
Memory Technology
DDR4 SDRAM
Memory Size
64 GB
Memory Voltage
1.20 V
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OWC2666DDR4S64S
Zoro #
G814877277
UPC #
810586032513
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Number of Pins
260
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Voltage
1.20 V
Memory Standard
DDR4-2666/PC4-21300
Device Supported
iMac, Notebook
Memory Speed
2666 MHz
Number of Modules
(4) 16GB

Description

64.0GB 4 X 16GB OWC 2666MHZ DDR4 PC4-21300 260-PIN SO-DIMM MEM UPGKIT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.