Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GBDDR4-2666 RDIMM FOR LENOVO

  • Mfr # 7X77A01303-ACC

  • Zoro # G010601546


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Memory Size
16 GB
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Device Supported
Server
CAS Latency
CL17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7X77A01303-ACC
Zoro #
G010601546
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Device Supported
Server
CAS Latency
CL17
Number of Modules
(1) 16GB
Number of Pins
288
Memory Voltage
1.20 V
Signal Processing
Registered
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.