16GBDDR42666SODIMM FOR HP4VN07AA

  • Mfr # 4VN07AA-ACC

  • Zoro # G610598024


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HP Mobile Workstations: ZBook 15 G5 , ZBook 17 G5
Device Supported
Mobile Workstation
Number of Modules
(1) 16GB
Memory Size
16 GB
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VN07AA-ACC
Zoro #
G610598024
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Compatibility
HP Mobile Workstations: ZBook 15 G5 , ZBook 17 G5
Device Supported
Mobile Workstation
Number of Modules
(1) 16GB
Memory Voltage
1.20 V
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21333
Number of Pins
260
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.