Shop ACCORTEC
See all product information
Create Account
200GBASE-CR4 QSFP TO 4 X 50GBASE-CR SFP TWINAX COPPER CABLE ARISTA COMPATIBLE- 2
- Mfr # C-Q200-4S50-2M-ACC
- Zoro # G522443184
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
SFP56 Network
End 1 Gender
Male
Cable Length
6.56 ft
End 1 Connection Type
QSFP56 Network
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-Q200-4S50-2M-ACC
- Zoro #
- G522443184
- UPC #
- -
- Country of Origin
- United States
- End 2 Connection Type
- SFP56 Network
- End 1 Gender
- Male
- End 1 Connection Type
- QSFP56 Network
- End 2 Gender
- Male
- Item
- Network Cable
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.