Addon 16Ft Rj-45 (Male) To Rj-45 (Male) Snagless Blue Cat6 Utp Pvc
- Mfr # ADD-16FCAT6-BE
- Zoro # G9907094
product price:Â
$
17.95
/ea
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
16 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length - Patch Cord
- 16 ft
- Wire Size
- 24 AWG
- Cable Length
- 16 ft
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.