25G SFP28 to SFP28 DAC HPE X240 Compatible 50CM
- Mfr # JL294A-0-5M-ACC
- Zoro # G316430178
product price:Â
$
84.25
/ea
Key Features
Cable Length
1.64 ft
End 2 Connection Type
SFP28 Network
For Use With
Network Device
End 1 Connection Type
SFP28 Network
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JL294A-0-5M-ACC
- Zoro #
- G316430178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 1.64 ft
Details
- End 2 Connection Type
- SFP28 Network
- For Use With
- Network Device
- End 1 Connection Type
- SFP28 Network
- Item
- Network Cable
- Jacket Material
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.