Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715275-001-ACC
Zoro #
G410601221
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Number of Pins
240
Error Checking
ECC
Memory Speed
1866 MHz
Item
RAM Module
Memory Standard
DDR3-1866/PC3-14900
Device Supported
Server
CAS Latency
CL13
Memory Voltage
1.50 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.