Zoro Homepage

512GB SSD MLC SATA 2.5

  • Mfr # D8F30AA-ACC

  • Zoro # G010595623


product price: $423.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP Workstations
Interface
SATA
Recording Capacity
512 GB
Device Supported
Workstation
Max. Write Transfer Rate
260 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8F30AA-ACC
Zoro #
G010595623
UPC #
769118365493
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
For Use With
HP Workstations
Interface
SATA
Recording Capacity
512 GB
Device Supported
Workstation
Max. Write Transfer Rate
260 MB/s
Drive Type
Internal
Drive Interface
SATA
Max. Read Transfer Rate
500 MB/s
Max. External Data Transfer Rate
6144 MB/s
Maximum Read Transfer Rate
500-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
512 GB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Maximum Write Transfer Rate
260-MB/s

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.