600GB 6GB/S SAS 10K RPM SFF HOT
Mfr # C8S58SB-ACC
Zoro # G810601920
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Drive Interface
SAS
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8S58SB-ACC
Zoro #
G810601920
UPC #
-
Country of Origin
China
Dimensions
Depth
5.4 in
Height
0.6 in
Width
3.1 in
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Drive Interface
SAS
Hot Swappable
Yes
Drive Type
Internal
Storage Capacity
600 GB
Drive Interface Standard
6Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.