Replacement Laptop Battery for:Inspiron 14R (N4010)- Inspiron 17R (N7010)- Inspiron M5010

  • Mfr # 312-0234

  • Zoro # G322726456


product price:  $41.15
/ea

Key Features

Color
Black
Battery Capacity
7800mAh
Voltage
11.1 V
For Use With
Laptop Battery for Dell Inspiron Inspiron 14R (N4010), Dell Inspiron 15R 5520, Dell Inspiron 15R 7520, Dell Inspiron 17R 5520, Dell Inspiron 17R 7520
No. of Cells
9 Cell
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
312-0234
Zoro #
G322726456
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Capacity
7800mAh
Voltage
11.1 V
For Use With
Laptop Battery for Dell Inspiron Inspiron 14R (N4010), Dell Inspiron 15R 5520, Dell Inspiron 15R 7520, Dell Inspiron 17R 5520, Dell Inspiron 17R 7520
No. of Cells
9 Cell
Battery Technology
Li-Ion

Description

312-0234 Replacement Laptop Battery for:Inspiron 14R (N4010)- In for Dell Inspiron Inspiron 14R (N4010)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.