Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65-WATT AC ADAPTER

  • Mfr # 4X20E53336-ACC

  • Zoro # G810601234


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Output Voltage
20V DC
Max. Output Power
65 W
Max. Output Current
3.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20E53336-ACC
Zoro #
G810601234
UPC #
810001240356
Country of Origin
China

Details

Device Supported
Notebook
Output Voltage
20V DC
Item
Power Adapter
Max. Output Power
65 W
Max. Output Current
3.25 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.