Shop ACCORTEC
See all product information
Create Account
800GBASE-CR8 (2X 400GBASE-CR4) OSFP TO OSFP TWINAX COPPER CABLE ARISTA COMPATIBL
- Mfr # C-O800-O800-3M-ACC
- Zoro # G722445636
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
End 1 Connection Type
OSFP Network
End 2 Connection Type
OSFP Network
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-O800-O800-3M-ACC
- Zoro #
- G722445636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 9.84 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- OSFP Network
- End 1 Gender
- Male
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.