50ft 16AWG Indoor Extension Cord w/ Green Indicators, Black
- Mfr # ADW-LA03-50-B-1PK
- Zoro # G024219690
product price:Â
$
31.99
/ea
Key Features
Jacket Color
BLACK green
Wire Size
16 AWG
Location
Indoor
Voltage
125V
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-LA03-50-B-1PK
- Zoro #
- G024219690
- UPC #
- 842113193862
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 50 ft
Details
- Jacket Color
- BLACK green
- Location
- Indoor
- Voltage
- 125V
- Number of Outlets
- 1
- Item
- Extension Cord
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
Description
The Maximm 50Ft Heavy Duty Extension Cord eliminates the need for multiple cord runs in large spaces - one cord reaches across a garage, workshop, or open-plan room with power to spare. The color-coded green indicator tips keep your setup identifiable at a glance in complex multi-cord environments. Constructed with 16-gauge SJTW copper wire rated for 13 amps, 125 volts, and 1,625 watts, this grounded 3-prong cord delivers reliable power for power tools, large appliances, AV equipment, and full workspace setups. The NEMA 5-15P plug and 5-15R connector provide secure, code-compliant power. ETL Listed and independently tested to UL safety standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.