Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR4-2400 SODIMM

  • Mfr # Z9H56AA-ACC

  • Zoro # G310597839


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
CAS Latency
CL17
Memory Standard
DDR4-2400/PC4-19200
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9H56AA-ACC
Zoro #
G310597839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Signal Processing
Unbuffered
CAS Latency
CL17
Memory Standard
DDR4-2400/PC4-19200
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Item
RAM Module
Compatibility
HP Products: EliteDesk 800 G3 , EliteOne 1000 G1 , EliteOne 800 G3 , ProDesk 400 G3 , ProDesk 400 G4, ProDesk 600 G3 , ProOne 400 G3 , ProOne 600 G3
Number of Pins
260
Error Checking
Non-ECC
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2400 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.