8GBDDR42666ECCUDIMM FORHP3TQ39AA

  • Mfr # 3TQ39AA-ACC

  • Zoro # G510602302


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HP Workstations: Z2 Small Form Factor G4, Z2 Tower G4
Device Supported
Workstation
Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3TQ39AA-ACC
Zoro #
G510602302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Compatibility
HP Workstations: Z2 Small Form Factor G4, Z2 Tower G4
Device Supported
Workstation
Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Item
RAM Module
Number of Pins
288
Memory Speed
2666 MHz
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21300

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.