
900 GB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 15000rpm
Mfr # 870759-B21-ACC
Zoro # G810599241
product price:Â $675.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
900 GB
Speed
15000 RPM
Drive Type
Internal
Device Supported
Server
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
870759-B21-ACC
Zoro #
G810599241
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
900 GB
Speed
15000 RPM
Drive Type
Internal
Device Supported
Server
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
900 GB
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.