900GB 2.5 SAS HOT SWAP
Mfr # 400-APGL-ACC
Zoro # G810602736
product price: $604.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell Servers: PowerEdge R630, PowerEdge R730, PowerEdge R730XD, PowerEdge T630, PowerEdge R430, PowerEdge T430, PowerEdge R730xd XL, Poweredge R830, PowerEdge T640, PowerEdge T440, PowerEdge R330
Interface
SAS
Recording Capacity
900 GB
Speed
15000 RPM
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-APGL-ACC
Zoro #
G810602736
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
For Use With
Dell Servers: PowerEdge R630, PowerEdge R730, PowerEdge R730XD, PowerEdge T630, PowerEdge R430, PowerEdge T430, PowerEdge R730xd XL, Poweredge R830, PowerEdge T640, PowerEdge T440, PowerEdge R330
Interface
SAS
Recording Capacity
900 GB
Speed
15000 RPM
Device Supported
Server
Drive Interface
SAS
Drive Type
Internal
Hot Pluggable
Yes
Hot Swappable
Yes
Storage Capacity
900 GB
Drive Interface Standard
12Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.